S60700FDCS - 3/4" SS316 FDC Single Gang Box

Calbrite

  • $222.49 (Per Foot)
  • $222.49 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FDCS
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FDCS
Description
3/4" SS316 FDC Single Gang Box
Device Box, Deep, 25 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.83 In Width, 5.95 In Height, Screw Mount
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656001384 / 00847656001384
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$222.49 (Per Foot)
Resources
Images
 
 
S60700FDCS - Large Image
Attachments
 
 
S60700FDCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Deep
Number of Gangs
1
Number of Hubs
1
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Hub Size
3/4 in
Width
2.83 in
Height
5.95 in
Length
5.95
Descriptions
Product Type
Device Box
Long Description
Device Box, Deep, 25 cu.in Capacity, 1 Gang, 1 Hub, 3/4 in Hub Size, 2.83 in Width, 5.95 in Height, Screw Mount
Short Description
Device Box, Deep, 25 cu. In, Steel
extra long description
CAL S60700FDCS 3/4" SS316 SINGLE GA
Description
3/4" SS316 FDC SINGLE GANG BOX
Additional Information
Mounting Type
Screw Mount
Standards Met
UL Canada;ULus Listed;UL 514A
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FDCS
GTIN
00847656001384
UPC
847656001384
Taxonomies, Classifications, and Categories
Type
Stainless Steel Single Gang FDC BOX
Packaging
Weight per foot
2.65
Carton
1
Uses, Certifications, and Standards
Capacity
25 cu.in
Application
Wiring Device;Switches;Receptacles
standard
UL514 B / CSA C22.2 NO.18
Mounting
5/16"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60700FDCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700FDCS.

3/4" SS316 FDC Single Gang Box
  • Our Part #: S60700FDCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.49) ·
S60700FDCS - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat