S44090EL00 - 4" SS304 90 Rigid Elbow

Calbrite

  • $601.27 (Each)
  • $601.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S44090EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S44090EL00
Description
4" SS304 90 Rigid Elbow
Rigid Stainless Steel 304 Elbow 4" 90 Degrees
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
847656000455 / 0847656000455 / 00847656000455
Weight per unit
36.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$601.27 (Each)
Resources
Images
 
 
S44090EL00 - Small Image
 
S44090EL00 - Large Image
Attachments
 
 
S44090EL00 - Specification Sheet
Brochures
 
 
S44090EL00 - Brochure
Other Links
 
 
S44090EL00 - Other
 
S44090EL00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Depth
41.375
Descriptions
Product Type
4" X 90 Degree SS304 Elbow
Description
4" SS304 90 RIGID ELBOW
extra long description
CAL S44090EL00 4" X 90 Degree SS304
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Short Description
SS_90ELB_304
Long Description
Rigid Stainless Steel 304 Elbow 4" 90 Degrees
Additional Information
Wall Thickness
0.235
Inside Diameter
4.03
outside diameter
4.5
Manufacturer Information
Manufacturers Part Number
S44090EL00
Brand
CALBRITE
GTIN
00847656000455
UPC
847656000455
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
RIGID
Trade Size
Trade Size
4
Packaging
Weight
27.50
Weight per each
36.75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
You must have an account to view stock levels
These alternate items can be purchased instead of S44090EL00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S44090EL00.

4" SS304 90 Rigid Elbow
  • Our Part #: S44090EL00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($601.27)
S44090EL00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$601.27

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.