S44010CT00 - 4'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $1989.19 (Per 10 Feet)
  • $198.92 (Per Foot)

  • $1,989.19 (Per 10 Feet)

  • $19,891.87 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S44010CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S44010CT00
Description
4'' SS304 Rigid Conduit, 10' W/Coupling
Rigid Stainless Steel 304 Conduit With Coupling 4" 10 Feet Long
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656000097 / 0847656000097 / 00847656000097
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$198.92 (Per Foot)
Carton
$1,989.19 (Per 10 Feet)
Resources
Images
 
 
S44010CT00 - Small Image
 
S44010CT00 - Large Image
Attachments
 
 
S44010CT00 - Specification Sheet
Brochures
 
 
S44010CT00 - Brochure
Other Links
 
 
S44010CT00 - Other
 
S44010CT00 - Other
 
S44010CT00 - Other
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
Stainless Steel - 304L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
120
Descriptions
Product Type
4" X 10' SS304 Conduit W/ Coupling
Description
4'' SS304 RIGID CONDUIT, 10' W/COUPLING
extra long description
CAL S44010CT00 4" X 10' SS304 CONDU
Short Description
SS_RGD_304
Features
Stainless conduit is specified in corrosive applications that exceed the limitations of aluminum, fiberglass, rigid steel, PVC, and PVC coated conduit. Type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh/corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies and hundreds of common regulatory requirements.
Long Description
Rigid Stainless Steel 304 Conduit With Coupling 4" 10 Feet Long
Additional Information
Wall Thickness
0.235
Inside Diameter
4.03
outside diameter
4.5
Manufacturer Information
Manufacturers Part Number
S44010CT00
Brand
CALBRITE
GTIN
00847656000097
UPC
847656000097
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
RIGID
Trade Size
Trade Size
4
Availability
minimum qty
10
Packaging
Weight
10.08
Weight per foot
103
Carton
10
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S44010CT00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S44010CT00.

4IN SS304 Rigid Conduit, 10FT W/Coupling
  • Our Part #: S44010CT00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S44010CT00
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,989.19) ·
S44010CT00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$198.92

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat