S41210CT00 - 1-1/4'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $418.10 (Per 10 Feet)
  • $41.81 (Per Foot)

  • $418.10 (Per 10 Feet)

  • $4,181.04 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S41210CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S41210CT00
Description
1-1/4'' SS304 Rigid Conduit, 10' W/Coupling
Rigid Stainless Steel 304 Conduit With Coupling 1-1/4" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
Slang Terms

Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656000042 / 00847656000042
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$41.81 (Per Foot)
Carton
$418.10 (Per 10 Feet)
Resources
Images
 
 
S41210CT00 - Small Image
 
S41210CT00 - Large Image
Attachments
 
 
S41210CT00 - Specification Sheet
Features
Material
304 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
10
Descriptions
Product Type
1-1/4" X 10' SS304 Conduit W/ Coupling
Description
1-1/4'' SS304 RIGID CONDUIT, 10' W/COUPLING
extra long description
CAL S41210CT00 1-1/4" X 10' SS304 C
Long Description
Rigid Stainless Steel 304 Conduit With Coupling 1-1/4" Trade Size 10 Feet Long UL Listed UL6A E230584 ANSI C80.1
Additional Information
Wall Thickness
.280
Inside Diameter
1.380
outside diameter
1.66
Manufacturer Information
Manufacturers Part Number
S41210CT00
Brand
CALBRITE
GTIN
00847656000042
UPC
847656000042
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Stainless Steel Rigid Conduit
Trade Size
Trade Size
1.25
Availability
minimum qty
10
Packaging
Weight per foot
21.8
Carton
10
Uses, Certifications, and Standards
Application
INSTALLED INDOORS OR OUTDOORS, EXPOSED OR CONSEALED
standard
UL6A ANSI C80.1
You must have an account to view stock levels

* All prices subject to change.