S21000SC00 - 1" SS316 Emt Strut Clamp

Calbrite

  • $39.90 (Each)
  • $39.90 (Each)
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
S21000SC00
Manufacturer
Calbrite
Manufacturer's Part Number
S21000SC00
Description
1" SS316 Emt Strut Clamp
Stainless Steel 316 Strut Clamp 1" - Emt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
847656011093 / 0847656011093 / 00847656011093
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$39.90 (Each)
Resources
Images
 
 
S21000SC00 - Small Image
 
S21000SC00 - Large Image
Attachments
 
 
S21000SC00 - Specification Sheet
Brochures
 
 
S21000SC00 - Brochure
Other Links
 
 
S21000SC00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
2.58
Descriptions
Description
1" SS316 EMT STRUT CLAMP
Long Description
Stainless Steel 316 Strut Clamp 1" - EMT
Product Type
1 SS316 Emt Strut CLMP
Features
Stainless strut clamps can be used at any point along the slot side of the channel and are inserted into the two channel returns. Designed for use in standard 1-5/8" channels. Supplied with stainless nut and bolt.
extra long description
CAL S21000SC00 1 SS316 EMT STRUT CL
Short Description
SS_EMT STR CLMP_316
Additional Information
Wall Thickness
0.08
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S21000SC00
GTIN
00847656011093
UPC
847656011093
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
EMT
Trade Size
Trade Size
1
Packaging
Weight
0.15
Weight per each
0