PV1590EL00 - 1-1/2IN PVC Coated Rigid

Calbond

  • $35.56 (Each)
  • $35.56 (Each)

  • $3,556.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PV1590EL00
Manufacturer
Calbond
Manufacturer's Part Number
PV1590EL00
Description
1-1/2IN PVC Coated Rigid
1-1/2IN X 90 Elbow - PVC Coated
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
847656053918 / 00847656053918
Weight per unit
4.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.56 (Each)
Carton
$35.56 (Each)
Resources
Features
Material
Steel
Material, Color, and Finish
Finish
0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Descriptions
Product Type
PVC Coated Steel Rigid Conduit Standard Radius Elbow
Description
1-1/2IN PVC COATED RIGID
Long Description
PVC COATED STEEL RIGID CONDUIT STANDARD RADIUS ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 8 STANDARD PACKAGE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 8 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; LENGTH 10.6 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY,
Additional Information
Length 10.6 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mill
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Radius
8.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1, NEMA RN-1
End Type
THREADED
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1590EL00
Model
PV
GTIN
00847656053918
UPC
847656053918
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
8 W
Weight per each
4.81
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of PV1590EL00.
Jump To:

Similar Items

Similar items are close alternatives to PV1590EL00, though they may not be 100% alike.

Elbow, 1-1/2 In Trade Size, 90 ° Connection Orientation, 8.25 In Bend Radius, Ex...
  • Our Part #: PRHELB112X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($750.44)
PRHELB112X90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.04

Each

QTY:
Each
Add

* All prices subject to change.