S60500TE00 - 1/2" SS316 Tee Conduit Body

Calbrite

  • $177.53 (Per Foot)
  • $177.53 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60500TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500TE00
Description
1/2" SS316 Tee Conduit Body
Stainless Steel 316 T Conduit Body 1/2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001018 / 0847656001018 / 00847656001018
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$177.53 (Per Foot)
Resources
Images
 
 
S60500TE00 - Small Image
 
S60500TE00 - Large Image
Attachments
 
 
S60500TE00 - Specification Sheet
Brochures
 
 
S60500TE00 - Brochure
Other Links
 
 
S60500TE00 - Other
 
S60500TE00 - Other
 
S60500TE00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.03
Width
2.13
Length
5.94
Descriptions
Product Type
1/2" SS316 T Conduit Body
Description
1/2" SS316 TEE CONDUIT BODY
Long Description
Stainless Steel 316 T Conduit Body 1/2"
extra long description
CAL S60500TE00 1/2" SS316 T CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_T CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500TE00
GTIN
00847656001018
UPC
847656001018
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
1/2
Packaging
Weight
1.33
Weight per foot
1.26
Carton
1
You must have an account to view stock levels

* All prices subject to change.