LD6A90VI2436 - Vertical Inside 90D Elbow

Legrand PW I-Tray

  • $259.52 (Each)
  • $259.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LD6A90VI2436
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308680
Description
Vertical Inside 90D Elbow
The Aluminum I-Beam Design Of Itray Is Perfect For Industrial Installations With Large Diameter Cables In Long Span Situations, Minimizing Total Tray Width and Creating A Smooth Transition Between Straight Sections and Fittings. A Structural Offset In The Sidewall Creates Strong, Mid-Span Splices That Need Fewer Supports. Each Splice Snaps In Place and Stays Without Holding, Additionally, Only Four Bolts Are Needed For Each Splice Reducing Hardware Needs By 50%. These Features Allow Itray to Be Installed U
Slang Terms

Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/EAN/GTIN
800388145528 / 0800388145528 / 00800388145528
Weight per unit
16.712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.52 (Each)
Resources
Images
 
 
LD6A90VI2436 - Large Image
 
LD6A90VI2436 - Small Image
 
LD6A90VI2436 - Video
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
VERTICAL INSIDE 90D ELBOW
Long Description
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Product Type
LD-6A-90VI24-36 Al 6H 90 Ivr 24R 36W
extra long description
CABLO P308680 LD-6A-90VI24-36 AL 6H
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308680
GTIN
00800388145528
UPC
800388145528
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Vertical Elbows
Packaging
Weight per each
16.712
Carton
1
Uses, Certifications, and Standards
standard
UL, BAA
You must have an account to view stock levels

* All prices subject to change.

false