LD6A90VI2412 - Inside 90

Legrand PW I-Tray

  • $224.73 (Each)
  • $224.73 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
LD6A90VI2412
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308676
Description
Inside 90
Cablo P308676 LD-6A-90VI24-12 Al 6H
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/EAN/GTIN
800388145481 / 0800388145481 / 00800388145481
Weight per unit
12.932 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LD6A90VI2412 - Large Image
 
LD6A90VI2412 - Small Image
 
LD6A90VI2412 - Video
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
INSIDE 90
Features
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Long Description
CABLO P308676 LD-6A-90VI24-12 AL 6H
Product Type
LD-6A-90VI24-12 Al 6H 90 Ivr 24R 12W
Additional Information
Media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308676
GTIN
00800388145481
UPC
800388145481
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Vertical Elbows
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.932
Carton
1
Uses, Certifications, and Standards
Standard
BAA, UL, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat