BW121100NB - 12VDC 110AH Lead Seal Bty

BWG

  • $171.29 (Each)
  • $171.29 (Each)
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
BW121100NB
Manufacturer's Part Number
BWG 121100
Description
12VDC 110AH Lead Seal Bty
Lead Seal Battery, Electrical Utilities;Telecom;Ups Application, 110 Ah Battery Capacity, Lead Seal Battery Battery Type, 214 MM Height, 331 MM Length, 1 BX;52 PL Package Quantity, Ce Approved Standards Met, 12 V DC Voltage Rating, 28 KG Weight, 174 MM Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
84805003172
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$171.29 (Each)
Resources
Images
 
 
BW121100NB - Small Image
 
BW121100NB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V dc
Dimensions and Weight
Width
174 mm
Height
214 mm
Length
331 mm
Descriptions
Product Type
Lead Seal Battery
Long Description
Lead Seal Battery, Electrical Utilities;Telecom;UPS Application, 110 Ah Battery Capacity, Lead Seal Battery Battery Type, 214 mm Height, 331 mm Length, 1 BX;52 PL Package Quantity, CE Approved Standards Met, 12 V dc Voltage Rating, 28 kg Weight, 174 mm Width
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Short Description
Lead Seal Battery, 12 V dc, 110 Ah, 28 kg, 1 BX
Description
12VDC 110AH LEAD SEAL BTY
Additional Information
Standards Met
CE Approved
package quantity
1 BX;52 PL
battery capacity
110 Ah
Battery Type
Lead Seal Battery
Manufacturer Information
Brand
Bright Way Group
Manufacturers Part Number
BWG 121100
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
28 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
UPS;Telecom;Electrical Utilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat