W3 - 3A 125V Fa Edison Base Plug Fuse

Eaton

  • $13.78 (Each)
  • $13.78 (Each)

  • $55.12 (Per 4)
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
W3
Manufacturer
Eaton
Manufacturer's Part Number
W-3
Description
3A 125V Fa Edison Base Plug Fuse
Plug Fuse, Type W Plug Fuse, Fast Acting Fuse Speed, 3 A, 125 V Ac, Dual Element, Plug Connection, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712200035 / 5027590103411 / 00051712200035
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.78 (Each)
Carton
$55.12 (Per 4)
Resources
Images
 
 
W3 - Large Image
 
W3 - Large Image
 
W3 - Small Image
 
W3 - Large Image
Specifications Sheets
 
 
W3 - Specification Sheet
Attachments
 
 
W3 - Specification Sheet
Brochures
 
 
W3 - Brochure
Other Links
 
 
W3 - Other
 
W3 - Other
 
W3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
125 V ac
interrupt rating
10 kA
amperage rating
3
connection
Threaded
Descriptions
Product Type
Plug Fuse
Description
3A 125V FA EDISON BASE PLUG FUSE
Features
Both the T and TL Bussmann series plug fuses offer similar short-circuit protection to the W plug fuses. In addition, the T and TL plug fuses offer time-delay performance for overload currents (typically between one and six times the rated current of the fuse). For most applications, this feature is preferred to allow harmless inrush currents to pass without causing the fuse to open unnecessarily. The TL plug fuses (data sheet No. 1035) utilize a loaded link construction and provide medium-duty performance
Long Description
Plug Fuse, Type W Plug Fuse, Fast Acting Fuse Speed, 3 A, 125 V ac, Dual Element, Plug Connection, 0.05 lb/EA
Short Description
Plug Fuse, Type W, 3 A
extra long description
EFSE W-3 BUSS PLUG FUSE TYPE W
Special Features
Edison base, Packaging Quantity 4
Additional Information
Plug Fuse Type
Type W
Fuse Speed
Fast Acting
Element Type
Dual
Fuse Pack Type
Box
Connection Type
Plug
Standards Met
Ul Listed
package quantity
4 BX;1 CG
Made in USA
yes
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W-3
GTIN
00051712200035
UPC
051712200035
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
Application
Lighting;Heating;Electric Motors
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat