T15 - 125V TD Plug Fuse

Eaton

  • $13.04 (Each)
  • $13.04 (Each)

  • $52.16 (Per 4)
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
T15
Manufacturer
Eaton
Manufacturer's Part Number
T-15
Description
125V TD Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 15 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101219 / 00051712101219
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Standard Packaging
$52.16 (Per 4)
Resources
Images
 
 
T15 - Small Image
 
T15 - Large Image
 
T15 - Large Image
Attachments
 
 
T15 - Specification Sheet
Brochures
 
 
T15 - Brochure
Other Links
 
 
T15 - Other
 
T15 - Other
 
T15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
15
Voltage Rating
125 V
Material
Brass Threads, Plastic Body
Descriptions
Product Type
Fusetron Dual Element Fuse Type T
Features
-Pending Description-
Description
125V TD PLUG FUSE
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 15 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Special Features
Heavy-duty
extra long description
EFSE T-15 FUSETRON DUAL ELEMENT FUS
Additional Information
dimensions
2.3800 IN X 2.2500 IN X 1.2500 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
T-15
Brand
Eaton
GTIN
00051712101219
UPC
051712101219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Plug Fuse
Packaging
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T15.
Jump To:

Similar Items

Similar items are close alternatives to T15, though they may not be 100% alike.

15A 125V Dual Element Time Delay Threaded Plugfuse
  • Our Part #: T15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($58.36) ·
T15 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat