SC20 - 20A 600V TD Class G Fuse

Eaton Bussmann Series

  • $13.79 (Each)
  • $13.79 (Each)

  • $137.90 (Per 10)
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
SC20
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
SC-20
Description
20A 600V TD Class G Fuse
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 20 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 600 Vac and 10 Ka At 170 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712250207 / 5027590455053 / 00051712250207
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.79 (Each)
Carton
$137.90 (Per 10)
Resources
Images
 
 
SC20 - Small Image
 
SC20 - Large Image
 
SC20 - Large Image
 
SC20 - Large Image
 
SC20 - Video
Attachments
 
 
SC20 - Specification Sheet
Tech Bulletins
 
 
SC20 - Tech Bulletin
Other Links
 
 
SC20 - Other
 
SC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100000 Amp (RMS Symmetrical), 10000 Amp (DC)
amperage rating
20 Amp
Voltage Rating
600 Vac, 170 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.41 In Diameter X 1.41 In Length
Descriptions
Product Type
Buss SC Fuse Class G Class G
Description
20A 600V TD CLASS G FUSE
extra long description
BUSS SC-20 BUSS SC FUSE CLASS G CLA
Features
Bussmann's SC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection need. SC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Long Description
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 20 A, rejection style fuse, interrupting rating of 100 kA at 600 Vac and 10 kA at 170 Vdc
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
1.3750 IN X 0.3750 IN X 0.3750 IN
class
G
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
SC-20
GTIN
00051712250207
UPC
051712250207
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC20.
Jump To:

Similar Items

Similar items are close alternatives to SC20, though they may not be 100% alike.

Eaton Edison Sec Fuse, Ideal For Flourescent Fixture Protection, 20 A, Class G, ...
  • Our Part #: SEC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T626-SEC20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($218.90) ·
SEC20 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.89

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC20 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to SC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-20 Eaton Bussmann 00051712250207
SLC-20 SSAC 00079458420715
AG20 Mersen 00782001905156

* All prices subject to change.

Begin Live Chat