S4 - 4A 125V TD Rejection Base Plug Fuse

Eaton

  • $55.17 (Each)
  • $55.17 (Each)

  • $220.68 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S4
Manufacturer
Eaton
Manufacturer's Part Number
S-4
Description
4A 125V TD Rejection Base Plug Fuse
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 4 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712220408 / 00051712220408
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.17 (Each)
Carton
$220.68 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
106
Resources
Images
 
 
S4 - Small Image
 
S4 - Large Image
 
S4 - Large Image
Attachments
 
 
S4 - Specification Sheet
Brochures
 
 
S4 - Brochure
Other Links
 
 
S4 - Other
 
S4 - Other
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
4
Material
Plastic
Descriptions
extra long description
EFSE S-4 FUSTAT DUAL ELEMENT PLUG
Product Type
Fustat Dual Element Plug
Description
4A 125V TD REJECTION BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element
Special Features
Heavy duty, packaging type blister pack
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
GTIN
00051712220408
UPC
051712220408
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.06
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
Total availability: 106

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for S4.

* All prices subject to change.