RES60 - 60A 600V Superlag Renewable Fuse

Eaton

  • $272.94 (Each)
  • $272.94 (Each)

  • $2,729.40 (Per 10)
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
RES60
Manufacturer
Eaton
Manufacturer's Part Number
RES-60
Description
60A 600V Superlag Renewable Fuse
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712110600 / 5027590465991 / 00051712110600
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.94 (Each)
Carton
$2,729.40 (Per 10)
Resources
Images
 
 
RES60 - Small Image
 
RES60 - Large Image
 
RES60 - Large Image
 
RES60 - Large Image
 
RES60 - Video
Attachments
 
 
RES60 - Specification Sheet
Other Links
 
 
RES60 - Other
 
RES60 - Other
 
RES60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
60
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Product Type
Super Lag Renewable Fuse 60/600
Description
60A 600V SUPERLAG RENEWABLE FUSE
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Long Description
Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 60 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V
Special Features
Super lag, time lag, non current-limiting
extra long description
BUSS RES-60 SUPER LAG RENEWABLE FUS
Additional Information
media
Yes
dimensions
0.7800 IN X 0.7800 IN X 5.5000 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
RES-60
Brand
Eaton Bussmann series
GTIN
00051712110600
UPC
051712110600
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.29
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RES60.
Jump To:

Similar Items

Similar items are close alternatives to RES60, though they may not be 100% alike.

Ul Power Fuse, Class H; Fast Acting Characteristics; 600 Vac; 60 Ampere; Interru...
  • Our Part #: RLS60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RLS060
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($687.70) ·
RLS60 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.77

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat