REN40 - 40A 250V Superlag Renewable Fuse

Eaton Bussmann Series

  • $60.68 (Each)
  • $60.68 (Each)

  • $606.80 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
REN40
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
REN-40
Description
40A 250V Superlag Renewable Fuse
Eaton Bussmann Series Ren Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 40 A, Class H, Non-Indicating, 10 Kaic, Standard, 10, 250 V
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712100403 / 5027590182386 / 00051712100403
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.68 (Each)
Carton
$606.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
REN40 - Small Image
 
REN40 - Large Image
 
REN40 - Large Image
 
REN40 - Video
Attachments
 
 
REN40 - Specification Sheet
Other Links
 
 
REN40 - Other
Features
interrupt rating
10
Voltage Rating
250 V
amperage rating
40
Descriptions
Product Type
Super Lag Renewable Fuse 40/250
Description
40A 250V SUPERLAG RENEWABLE FUSE
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
extra long description
BUSS REN-40 SUPER LAG RENEWABLE FUS
Long Description
Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 40 A, Class H, Non-indicating, 10 kAIC, Standard, 10, 250 V
Special Features
Super lag, time lag, non current-limiting
Additional Information
dimensions
0.8200 IN X 0.8200 IN X 2.9800 IN
class
Class H
media
Yes
Manufacturer Information
Manufacturers Part Number
REN-40
Brand
Eaton Bussmann series
GTIN
00051712100403
UPC
051712100403
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for REN40.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds