R600301CR - 600V Fuse Block

Eaton

  • $25.52 (Each)
  • $25.52 (Each)

  • $255.20 (Per 10)
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
R600301CR
Manufacturer
Eaton
Manufacturer's Part Number
R600301CR
Description
600V Fuse Block
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147682 / 00051712147682
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.52 (Each)
Standard Packaging
$255.20 (Per 10)
Resources
Images
 
 
R600301CR - Small Image
 
R600301CR - Large Image
 
R600301CR - Large Image
 
R600301CR - Large Image
Attachments
 
 
R600301CR - Specification Sheet
 
R600301CR - Specification Sheet
 
R600301CR - Specification Sheet
Brochures
 
 
R600301CR - Brochure
 
R600301CR - Brochure
 
R600301CR - Brochure
Other Links
 
 
R600301CR - Other
 
R600301CR - Other
 
R600301CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 1BR030 R60030-1CR-BN
Description
600V FUSE BLOCK
extra long description
EFSE R60030-1CR BUSS FUSEBLOCK WAS
Long Description
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Manufacturers Part Number
R600301CR
Brand
Cooper Bussmann North America
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147682
UPC
051712147682
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R600301CR.
Jump To:

Cross Referenced

These items are similar to R600301CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R600301CR Eaton Bussmann 00051712147682
LR600301C SSAC n/a
LR600301CR SSAC n/a
6R30A1B Marathon Special Products 00784337110600
60306R Mersen 00782001750725

* All prices subject to change.

Begin Live Chat