N0N30 - 30A 250V One-Time Class K5 Fuse

Eaton Bussmann Series

  • $6.43 (Each)
  • $6.43 (Each)

  • $64.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
N0N30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
NON-30
Description
30A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 30 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 250 Vac and 50 Ka At 125 VDC
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101592 / 00051712101592
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.43 (Each)
Carton
$64.30 (Per 10)
Resources
Images
 
 
N0N30 - Small Image
 
N0N30 - Large Image
 
N0N30 - Large Image
 
N0N30 - Video
Attachments
 
 
N0N30 - Specification Sheet
Tech Bulletins
 
 
N0N30 - Tech Bulletin
Other Links
 
 
N0N30 - Other
Features
Voltage Rating
250 VAC, 125 VDC
amperage rating
30
interrupt rating
50
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
30A 250V ONE-TIME CLASS K5 FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NON-30 BUSS ONE TIME FUSE
Long Description
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 30 A, one-time fuse, interrupting rating of 50 kA at 250 Vac and 50 kA at 125 Vdc
Special Features
Non current limiting
Additional Information
media
Yes
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class H
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NON-30
GTIN
00051712101592
UPC
051712101592
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of N0N30.
Jump To:

Similar Items

Similar items are close alternatives to N0N30, though they may not be 100% alike.

Eaton Edison Kon Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, ...
  • Our Part #: K0N30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KON30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.80)
K0N30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.38

Each

QTY:
Each
Add
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 30A Ferrule Amp-Trap®
  • Our Part #: 0T30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT30
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.50)
0T30 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N0N30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-30 Eaton Bussmann 00051712101592
NLN-30 SSAC 00079458360738
OT30 Mersen 00782001700140
There were no add-on items found for N0N30.

* All prices subject to change.

false