N0N25 - 25A 250V One-Time Class K5 Fuse

Eaton Bussmann Series

  • $7.54 (Each)
  • $7.54 (Each)

  • $75.40 (Per 10)
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
N0N25
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
NON-25
Description
25A 250V One-Time Class K5 Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 25 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 250 Vac and 50 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101585 / 00051712101585
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Carton
$75.40 (Per 10)
Resources
Images
 
 
N0N25 - Small Image
 
N0N25 - Large Image
 
N0N25 - Large Image
 
N0N25 - Video
Attachments
 
 
N0N25 - Specification Sheet
Tech Bulletins
 
 
N0N25 - Tech Bulletin
Other Links
 
 
N0N25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
25
Voltage Rating
250 VAC, 125 VDC
interrupt rating
50
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
25A 250V ONE-TIME CLASS K5 FUSE
Long Description
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 25 A, one-time fuse, interrupting rating of 50 kA at 250 Vac and 50 kA at 125 Vdc
Special Features
Non current limiting
extra long description
BUSS NON-25 BUSS ONE TIME FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Additional Information
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class H
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NON-25
GTIN
00051712101585
UPC
051712101585
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.04
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N0N25.
Jump To:

Similar Items

Similar items are close alternatives to N0N25, though they may not be 100% alike.

NLN Series Fuses Provide Low Cost Protection For General-Purpose Feeder and Bran...
  • Our Part #: NLN25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NLN025
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NLN25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to N0N25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-25 Eaton Bussmann 00051712101585
NLN-25 SSAC 00079458360721
OT25 Mersen 00782001700133

* All prices subject to change.

Begin Live Chat