N0N200 - 200A 250V One-Time Class H Fuse

Eaton

  • $132.12 (Each)
  • $132.12 (Each)
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
N0N200
Manufacturer
Eaton
Manufacturer's Part Number
NON-200
Description
200A 250V One-Time Class H Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 200 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 250 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101721 / 00051712101721
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.12 (Each)
Resources
Images
 
 
N0N200 - Small Image
 
N0N200 - Large Image
 
N0N200 - Large Image
 
N0N200 - Large Image
 
N0N200 - Large Image
 
N0N200 - Video
Attachments
 
 
N0N200 - Specification Sheet
Other Links
 
 
N0N200 - Other
 
N0N200 - Other
 
N0N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
200
Voltage Rating
250 V
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
200A 250V ONE-TIME CLASS H FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
BUSS NON-200 BUSS ONE TIME FUSE
Long Description
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 200 A, one-time fuse, interrupting rating of 10 kA at 250 Vac
Special Features
Non current limiting
Additional Information
media
Yes
dimensions
7.1300 IN X 1.5600 IN X 1.5600 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NON-200
Brand
Eaton
GTIN
00051712101721
UPC
051712101721
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N0N200.
Jump To:

Similar Items

Similar items are close alternatives to N0N200, though they may not be 100% alike.

Class H One Time Fuse 250V 200A - Class H One Time Fuse 250V 200A For Use In Lig...
  • Our Part #: K0N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KON200
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($70.10) ·
K0N200 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N0N200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-200 Eaton Bussmann 00051712101721
RLN-200 SSAC 00079458380880
RF200 Mersen 00068938720476

* All prices subject to change.

Begin Live Chat