MDL2R - 2A 250V Small Dim Fuse

Eaton

  • $3.51 (Each)
  • $3.51 (Each)

  • $17.55 (Per 5)

In-Stock: 0 available locally (Pleasanton, TX) (change location)
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
MDL2R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-2-R
Description
2A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 2A, 250 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712652155 / 5027590215732 / 00051712652155
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.51 (Each)
Carton
$17.55 (Per 5)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
24
Resources
Images
 
 
MDL2R - Small Image
 
MDL2R - Large Image
 
MDL2R - Large Image
 
MDL2R - Large Image
Attachments
 
 
MDL2R - Specification Sheet
Brochures
 
 
MDL2R - Brochure
Other Links
 
 
MDL2R - Other
 
MDL2R - Other
 
MDL2R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 AIC at 250 Vac10 kAIC at 125 Vac
amperage rating
2 A
Voltage Rating
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
2A 250V SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified)
extra long description
EFSE MDL-2-R BUSS SMALL DIMENSION F
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
MDL-2-R
Brand
Eaton
GTIN
00051712652155
UPC
051712652155
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
19 View Store
These alternate items can be purchased instead of MDL2R.
Jump To:

Similar Items

Similar items are close alternatives to MDL2R, though they may not be 100% alike.

Buss MDL-2 1/4 X 1-1/4 Time Delay G
  • Our Part #: MDL2
  • Pleasanton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDL-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($28.90) ·
MDL2 - Bussmann Fuses

Pleasanton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.78

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat