MDL1R - 250V Small Dim Fuse

Eaton

  • $4.59 (Each)
  • $4.59 (Each)

  • $22.95 (Per 5)
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
MDL1R
Manufacturer
Eaton
Manufacturer's Part Number
MDL1R
Description
250V Small Dim Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 In Diameter, 1.250 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712651998 / 5027590213912 / 00051712651998
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$22.95 (Per 5)
Resources
Images
 
 
MDL1R - Small Image
 
MDL1R - Large Image
 
MDL1R - Large Image
 
MDL1R - Large Image
 
MDL1R - Large Image
Specifications Sheets
 
 
MDL1R - Specification Sheet
Attachments
 
 
MDL1R - Specification Sheet
Brochures
 
 
MDL1R - Brochure
Other Links
 
 
MDL1R - Other
 
MDL1R - Other
 
MDL1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
amperage rating
1 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.250 in;6.35 mm
Overall Length
1.250 in;31.75 mm
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
250V SMALL DIM FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;120 s @ 200 %;5 s @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.250 in Overall Length, 0.01 lb
Short Description
1 A, 250 VAC, Time Delay Fuse, Small
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE MDL-1-R BUSS SMALL DIMENSION F
Additional Information
Fuse Speed
Time Delay
Response Time
60 min @ 135%;120 s @ 200 %;5 s @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
5 CT
dimensions
X X 1.2598 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
MDL1R
GTIN
00051712651998
UPC
051712651998
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDL1R.
Jump To:

Similar Items

Similar items are close alternatives to MDL1R, though they may not be 100% alike.

Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current R...
  • Our Part #: MDL1R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MDL1R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($24.85) ·
MDL1R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add
1/4IN X 1-1/4IN Time Delay Glass - 1 Amp
  • Our Part #: MDL1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($13.15) ·
MDL1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
Buss MDL-1 1/4 X 1-1/4 Time Delay G
  • Our Part #: MDL1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($29.05) ·
MDL1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.81

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat