LPSRK35SP - 35A 600V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $78.86 (Each)
  • $78.86 (Each)

  • $788.60 (Per 10)
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
LPSRK35SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-35SP
Description
35A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 35 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548373 / 00051712548373
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.86 (Each)
Carton
$788.60 (Per 10)
Resources
Images
 
 
LPSRK35SP - Small Image
 
LPSRK35SP - Large Image
 
LPSRK35SP - Large Image
 
LPSRK35SP - Video
Attachments
 
 
LPSRK35SP - Specification Sheet
Tech Bulletins
 
 
LPSRK35SP - Tech Bulletin
Other Links
 
 
LPSRK35SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
amperage rating
35
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.06 In Diameter X 5.50 In Length
Descriptions
Product Type
Low-Peak Dual Element
Description
35A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
extra long description
BUSS LPS-RK-35SP LOW-PEAK DUAL ELEM
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 35 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Electrically Isolated End Cap
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
5.5000 IN X 1.0600 IN X 1.0600 IN
Fuse Class
Class RK1
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-35SP
GTIN
00051712548373
UPC
051712548373
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPSRK35SP.
Jump To:

Similar Items

Similar items are close alternatives to LPSRK35SP, though they may not be 100% alike.

RK1 Fuses Are Extremely Current-Limiting Fuses Meaning They Greatly Reduce or El...
  • Our Part #: LLSRK35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LLSRK035
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LLSRK35 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to LPSRK35SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-35SP Eaton Bussmann 00051712548373
LLSRK-35 SSAC 00079458350746
LLSRK03.5 SSAC 00079458350517
A6D35R Mersen 00782001992002

* All prices subject to change.

Begin Live Chat