LPSRK200SPI - 200A Indicating Low Peak Dual

Eaton Bussmann Series

  • $473.91 (Each)
  • $473.91 (Each)

In-Stock: 0 available locally (Nashville, TN) (change location)

QTY:
Each
Quick Specs
Catalog Number
LPSRK200SPI
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-200SPI
Description
200A Indicating Low Peak Dual
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 200 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626965 / 00051712626965
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.91 (Each)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
1
Resources
Images
 
 
LPSRK200SPI - Small Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Large Image
 
LPSRK200SPI - Video
Attachments
 
 
LPSRK200SPI - Specification Sheet
Tech Bulletins
 
 
LPSRK200SPI - Tech Bulletin
Other Links
 
 
LPSRK200SPI - Other
 
LPSRK200SPI - Other
 
LPSRK200SPI - Other
Descriptions
Description
200A INDICATING LOW PEAK DUAL
Product Type
Indicating LPS-RK 200SP
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS LPS-RK-200SPI INDICATING LPS-R
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 200 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LPS-RK-200SPI
Brand
Eaton Bussmann series
GTIN
00051712626965
UPC
051712626965
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Total availability: 1

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LPSRK200SPI.
Jump To:

Cross Referenced

These items are similar to LPSRK200SPI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPS-RK-200SPI Eaton Bussmann 00051712626965
LLSRK-200 ID SSAC 00079458060669

* All prices subject to change.