LPJ110SP - 110A 600V Class J Low Pea

Eaton

  • $613.56 (Each)
  • $613.56 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
LPJ110SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-110SP
Description
110A 600V Class J Low Pea
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 110 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
051712523417 / 00051712523417
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
LPJ110SP - Small Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Large Image
 
LPJ110SP - Video
Other Links
 
 
LPJ110SP - Other
 
LPJ110SP - Other
 
LPJ110SP - Other
 
LPJ110SP - Other
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
110A 600V CLASS J LOW PEA
Extra Long Description
BUS LPJ-110SP BUSSMAN FUSE (55
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann series LPJ fuse, Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 110 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Bussman Fuse (55
Additional Information
Dimensions
5.7500 IN X 1.5000 IN X 1.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-110SP
GTIN
00051712523417
UPC
051712523417
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
UL Listed ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LPJ110SP.
Jump To:

Similar Items

Similar items are close alternatives to LPJ110SP, though they may not be 100% alike.

Cross Referenced

These items are similar to LPJ110SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-110SP Eaton Bussmann 51712523417
LPJ-110SP Eaton 00051712523417
JTD-110 SSAC 00079458202250
AJT110 Mersen 00782001962630

* All prices subject to change.

Begin Live Chat