KTSR30 - 30A 600V Fa Class RK1 Fuse

Eaton

  • $77.23 (Each)
  • $77.23 (Each)

  • $772.30 (Per 10)
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
KTSR30
Manufacturer
Eaton
Manufacturer's Part Number
KTS-R-30
Description
30A 600V Fa Class RK1 Fuse
Eaton Bussmann Series Class RK1 Fuse, KTS-R, Fast-Acting, Current Limiting Fuse, 30 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712417075 / 5027590446426 / 00051712417075
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.23 (Each)
Carton
$772.30 (Per 10)
Resources
Images
 
 
KTSR30 - Small Image
 
KTSR30 - Large Image
 
KTSR30 - Large Image
 
KTSR30 - Large Image
 
KTSR30 - Video
Tech Bulletins
 
 
KTSR30 - Tech Bulletin
Other Links
 
 
KTSR30 - Other
 
KTSR30 - Other
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
Melamine Tube
interrupt rating
200 kAIC at 600 Vac
amperage rating
30
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse Class RK1
Description
30A 600V FA CLASS RK1 FUSE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
extra long description
BUSS KTS-R-30 LIMITRON FAST ACTING
Special Features
Knife blade
Long Description
Eaton Bussmann Series Class RK1 fuse, KTS-R, fast-acting, current limiting fuse, 30 A, rejection style fuse, interrupting rating of 200 kA at 600 Vac
Additional Information
media
Yes
element
Single
dimensions
0.8000 IN X 0.8000 IN X 5.0000 IN
class
Class RK1
Fuse Class
Class RK1
Manufacturer Information
Manufacturers Part Number
KTS-R-30
Brand
Eaton
GTIN
00051712417075
UPC
051712417075
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTSR30.
Jump To:

Cross Referenced

These items are similar to KTSR30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTS-R-30 Eaton Bussmann 00051712417075
KLSR-30 SSAC 00079458290738
A6K30R Mersen 00782001915605

* All prices subject to change.

Begin Live Chat