KTK14 - 1/4A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $53.69 (Each)
  • $53.69 (Each)

  • $536.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
KTK14
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-1/4
Description
1/4A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 0.25 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420044 / 5027590445795 / 00051712420044
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.69 (Each)
Carton
$536.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
52
Resources
Images
 
 
KTK14 - Small Image
 
KTK14 - Large Image
 
KTK14 - Large Image
 
KTK14 - Video
Attachments
 
 
KTK14 - Specification Sheet
Other Links
 
 
KTK14 - Other
Features
amperage rating
1/4 Amp
interrupt rating
100000 Amp (RMS Symmetrical UL)
Voltage Rating
600 VAC
connection
Ferrule End X Ferrule End
Material
Melamine Tube;Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
1/4A 600V FA MIDGET FUSE
extra long description
BUSS KTK-1/4 LIMITRON FAST ACTING F
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 0.25 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V
Special Features
Nickel Plated Bronze Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KTK-1/4
GTIN
00051712420044
UPC
051712420044
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KTK14.
Jump To:

Cross Referenced

These items are similar to KTK14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-1/4 Eaton Bussmann 00051712420044
KLK-1/4 SSAC 00079458250190
ATM1/4 Mersen 00782001900663
There were no add-on items found for KTK14.

* All prices subject to change.

false