KTK1 - 1A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $37.59 (Each)
  • $37.59 (Each)

  • $375.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
KTK1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-1
Description
1A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 1 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420105 / 5027590063463 / 00051712420105
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.59 (Each)
Carton
$375.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
KTK1 - Small Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Large Image
 
KTK1 - Video
Attachments
 
 
KTK1 - Specification Sheet
Other Links
 
 
KTK1 - Other
 
KTK1 - Other
 
KTK1 - Other
 
KTK1 - Other
 
KTK1 - Other
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
Melamine Tube;Nickel-plated bronze endcap
Descriptions
Product Type
Limitron Fast Acting Fuse
Description
1A 600V FA MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS KTK-1 LIMITRON FAST ACTING FUS
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 1 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
KTK-1
Brand
Eaton Bussmann series
GTIN
00051712420105
UPC
051712420105
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
10 View Store
West Monroe
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
6 View Store
These alternate items can be purchased instead of KTK1.
Jump To:

Similar Items

Similar items are close alternatives to KTK1, though they may not be 100% alike.

1A 600V Fuse
  • Our Part #: ATM1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ATM1 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to KTK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-1 Eaton Bussmann 00051712420105
KLK-1 SSAC 00079458250312
ATM1 Mersen 00782001900816

* All prices subject to change.

Begin Live Chat