KLU800 - 800A 600V TD Class L Fuse

Eaton

  • $1628.49 (Each)
  • $1,628.49 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
KLU800
Manufacturer
Eaton
Manufacturer's Part Number
KLU-800
Description
800A 600V TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 800 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135054 / 00051712135054
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,628.49 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KLU800 - Small Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Large Image
 
KLU800 - Video
Attachments
 
 
KLU800 - Specification Sheet
Tech Bulletins
 
 
KLU800 - Tech Bulletin
Other Links
 
 
KLU800 - Other
 
KLU800 - Other
 
KLU800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
amperage rating
800
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
2.50 In Diameter X 8.63 In Length
Descriptions
Product Type
Limitron Time Delay Fuse
Description
800A 600V TD CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
extra long description
BUSS KLU-800 LIMITRON TIME DELAY FU
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 800 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Additional Information
media
Yes
Response Time
5 sec at 500%
dimensions
8.6300 IN X 2.5000 IN X 2.5000 IN
Fuse Class
Class L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KLU-800
GTIN
00051712135054
UPC
051712135054
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
Mounting
Bolt-on
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KLU800.
Jump To:

Similar Items

Similar items are close alternatives to KLU800, though they may not be 100% alike.

Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fus...
  • Our Part #: LCL800
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCL800
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,147.95) ·
LCL800 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,147.95

Each

QTY:
Each
Add
600V 800A Fuse
  • Our Part #: A4BY800
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
A4BY800 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to KLU800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-800 Eaton Bussmann 00051712135054
KLLU-800 SSAC 00079458271034
A4BY800 Mersen 00782001939113

* All prices subject to change.

Begin Live Chat