JJS80 - Tron Fast Acting Fuse Class T

Eaton Bussmann Series

  • $144.41 (Each)
  • $144.41 (Each)

  • $722.05 (Per 5)

Available from manufacturer.
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
JJS80
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
JJS-80
Description
Tron Fast Acting Fuse Class T
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 80 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628808 / 00051712628808
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.41 (Each)
Standard Packaging
$722.05 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
JJS80 - Small Image
 
JJS80 - Large Image
 
JJS80 - Large Image
 
JJS80 - Large Image
 
JJS80 - Large Image
 
JJS80 - Large Image
 
JJS80 - Large Image
Tech Bulletins
 
 
JJS80 - Tech Bulletin
Other Links
 
 
JJS80 - Other
 
JJS80 - Other
 
JJS80 - Other
 
JJS80 - Other
 
JJS80 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
Voltage Rating
600 V
amperage rating
80 A
connection
Bolted Blade End X Bolted Blade End
Descriptions
Description
TRON FAST ACTING FUSE CLASS T
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-80 TRON FAST ACTING FUSE C
Long Description
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 80 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 5, 600 V
Special Features
Small Footprint
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for todays large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Additional Information
dimensions
2.9500 IN X 0.7500 IN X 0.7500 IN
class
Class T
Manufacturer Information
Manufacturers Part Number
JJS-80
Brand
Eaton Bussmann series
GTIN
00051712628808
UPC
051712628808
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.009
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JJS80.
Jump To:

Cross Referenced

These items are similar to JJS80 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-80 Eaton Bussmann 00051712628808
JLLS-80 SSAC 00079458190809
A6T80 Mersen 00782001891411

* All prices subject to change.

Begin Live Chat