JJS40 - Tron Fast Acting Fuse Class T

Eaton

  • $96.08 (Each)
  • $96.08 (Each)

  • $960.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
JJS40
Manufacturer
Eaton
Manufacturer's Part Number
JJS-40
Description
Tron Fast Acting Fuse Class T
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 40 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628402 / 00051712628402
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.08 (Each)
Standard Packaging
$960.80 (Per 10)
Resources
Images
 
 
JJS40 - Small Image
 
JJS40 - Large Image
 
JJS40 - Large Image
 
JJS40 - Large Image
 
JJS40 - Large Image
 
JJS40 - Video
Attachments
 
 
JJS40 - Specification Sheet
Tech Bulletins
 
 
JJS40 - Tech Bulletin
Other Links
 
 
JJS40 - Other
 
JJS40 - Other
 
JJS40 - Other
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
40
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1.00 In Diameter X 1.56 In Length
Descriptions
Description
TRON FAST ACTING FUSE CLASS T
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Product Type
Tron Fast Acting Fuse Class T
extra long description
BUSS JJS-40 TRON FAST ACTING FUSE C
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 40 A, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 600 V, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.5600 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class T
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-40
GTIN
00051712628402
UPC
051712628402
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of JJS40.
Jump To:

Cross Referenced

These items are similar to JJS40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-40 Eaton Bussmann 00051712628402
JLLS-40 SSAC 00079458190755
A6T40 Mersen 00782001891084

* All prices subject to change.

false