JJN600 - 600A 160V Class T Fast Acting Nema 1 Fuse

Eaton

  • $460.55 (Each)
  • $460.55 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJN600
Manufacturer
Eaton
Manufacturer's Part Number
JJN-600
Description
600A 160V Class T Fast Acting Nema 1 Fuse
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 600 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627054 / 00051712627054
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$460.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
JJN600 - Small Image
 
JJN600 - Large Image
 
JJN600 - Large Image
 
JJN600 - Large Image
 
JJN600 - Large Image
 
JJN600 - Video
Other Links
 
 
JJN600 - Other
 
JJN600 - Other
 
JJN600 - Other
Attachments
 
 
JJN600 - Specification Sheet
Tech Bulletins
 
 
JJN600 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600A 160V CLASS T FAST ACTING NEMA 1 FUSE
Extra Long Description
BUSS JJN-600 TRON FAST ACTING FUSE
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 600 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 1, 300 V, 160 Vdc
Product Type
Tron Fast Acting Fuse Class T
Additional Information
Dimensions
3.0600 IN X 1.2500 IN X 1.2500 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJN-600
GTIN
00051712627054
UPC
051712627054
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
11 View Store
Phoenix
2 View Store

A-L

Location Stock Available
Centennial
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat