HRK - 15A 32V Inline Fuseholder

Eaton

  • $21.42 (Each)
  • $21.42 (Each)

  • $214.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HRK
Manufacturer
Eaton
Manufacturer's Part Number
HRK
Description
15A 32V Inline Fuseholder
In-Line Fuse Holder, 15 A, 32 V, 2.19 In Overall Length, 0.69 In Overall Height, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712719711 / 00051712719711
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.42 (Each)
Carton
$214.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
HRK - Small Image
 
HRK - Large Image
 
HRK - Large Image
Specifications Sheets
 
 
HRK - Specification Sheet
Brochures
 
 
HRK - Brochure
Other Links
 
 
HRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
connection
14 AWG Copper Wire Lead
amperage rating
15 Amp
Voltage Rating
32 V
Dimensions and Weight
Overall Length
2.19 in;55.6 mm
Size
0.69 In Diameter X 2.19 In Length
Descriptions
Description
15A 32V INLINE FUSEHOLDER
Product Type
In-Line Fuse Holder
extra long description
EFSE HRK BUSS FUSEHOLDER
Long Description
In-Line Fuse Holder, 15 A, 32 V, 2.19 in Overall Length, 0.69 in Overall Height, 0.05 lb
Features
Universal in-line fuse holder for 14" x 78" to 1 14" fuses.
Short Description
1/4 in Glass Tube Fuse, HRK In-Line Holders, 7/8 to 1-1/4 in Length Fuses, 15A, 32V
Special Features
Universal, For Use With 1/4 In X 7/8 In To 1-1/4 In Fuse
Additional Information
Overall Height
0.69 in;17.5 mm
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
HRK
GTIN
00051712719711
UPC
051712719711
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Supplemental Low Voltage Low Amperage Control Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
9 View Store

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store
Springdale
8 View Store

A-L

Location Stock Available
Fort Smith
2 View Store
Humble
11 View Store

M-Z

Location Stock Available
Sweetwater
4 View Store
These alternate items can be purchased instead of HRK.
Jump To:

Similar Items

Similar items are close alternatives to HRK, though they may not be 100% alike.

Univ Inline Fuseholder For Sfe Type Fuse. Heavy-Duty Bayonet Knob In-Line Holder...
  • Our Part #: 150145
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 150145
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.97) ·
150145 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat