HEBJWRYC - Buss Fuseholder

Eaton

  • $370.30 (Each)
  • $370.30 (Each)

Available from manufacturer.
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
HEBJWRYC
Manufacturer
Eaton
Manufacturer's Part Number
HEB-JW-RYC
Description
Buss Fuseholder
Eaton Bussmann Series Heb Inline Fuse Holder, Breakaway, 30 A, Single-Pole, Loadside: Copper Setscrew #3-8, Lineside: Copper Setscrew (2) #2-12, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712718622 / 00051712718622
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.30 (Each)
Stock Availability
Conway
0
Little Rock
0
All Stores
0
Resources
Images
 
 
HEBJWRYC - Small Image
 
HEBJWRYC - Large Image
 
HEBJWRYC - Video
Attachments
 
 
HEBJWRYC - Specification Sheet
Brochures
 
 
HEBJWRYC - Brochure
Other Links
 
 
HEBJWRYC - Other
 
HEBJWRYC - Other
 
HEBJWRYC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Lineside: Copper setscrew (2) #2-12Loadside: Copper setscrew #3-8
Voltage Rating
600 V
Descriptions
Description
BUSS FUSEHOLDER
Extra Long Description
EFSE HEB-JW-RYC BUSS FUSEHOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Long Description
Eaton Bussmann series HEB inline fuse holder, Breakaway, 30 A, Single-pole, Loadside: Copper setscrew #3-8, Lineside: Copper setscrew (2) #2-12, 200 kAIC, 600 V
Product Type
Buss Fuseholder
Special Features
Breakaway
Additional Information
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HEB-JW-RYC
GTIN
00051712718622
UPC
051712718622
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Inline fuse holder
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Robotics
Standard
Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area