HEBAWRLCB - 30A In-Line Buss Fuseholder

Eaton Bussmann Series

  • $125.77 (Each)
  • $125.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HEBAWRLCB
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
HEB-AW-RLC-B
Description
30A In-Line Buss Fuseholder
Eaton Bussmann Series Heb Inline Fuse Holder, 600V, 30A, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #6; (2) #10, Single-Pole
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuseholders & Fuseblocks
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712718523 / 00051712718523
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.77 (Each)
Resources
Images
 
 
HEBAWRLCB - Small Image
 
HEBAWRLCB - Large Image
 
HEBAWRLCB - Large Image
 
HEBAWRLCB - Video
Attachments
 
 
HEBAWRLCB - Specification Sheet
Brochures
 
 
HEBAWRLCB - Brochure
Other Links
 
 
HEBAWRLCB - Other
 
HEBAWRLCB - Other
 
HEBAWRLCB - Other
Features
amperage rating
30 A
Voltage Rating
600 V
connection
Loadside: Copper crimp #8-16; (2) #12-16Lineside: Copper crimp #6; (2) #10
Descriptions
Long Description
Eaton Bussmann series HEB inline fuse holder, 600V, 30A, Loadside: Copper crimp #8-16; (2) #12-16, Lineside: Copper crimp #6; (2) #10, Single-pole
Special Features
Breakaway
Description
30A IN-LINE BUSS FUSEHOLDER
Product Type
Buss Fuseholder
extra long description
BUSS HEB-AW-RLC-B BUSS FUSEHOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HEB-AW-RLC-B
Brand
Eaton Bussmann series
GTIN
00051712718523
UPC
051712718523
Taxonomies, Classifications, and Categories
Type
Inline fuse holder
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Robotics
standard
Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for HEBAWRLCB.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds