GMC2R - 2A 250V Med TD Glass Fuse

Eaton

  • $2.22 (Each)
  • $2.22 (Each)

  • $11.10 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GMC2R
Manufacturer
Eaton
Manufacturer's Part Number
GMC-2-R
Description
2A 250V Med TD Glass Fuse
00051712642873|0051712|051712642873|05171264287|64287|GMC 2 R|GMC2R|GMC-2-R|GMC 2A Buss Fuse|Bussman GMC 2 R|Bussman GMC2R|Bussman GMC-2-R|Bussmann Division GMC 2 R|Bussmann Division GMC2R|Bussmann Division GMC-2-R|Bussmann GMC 2 R|Bussmann GMC2R|Bussmann GMC-2-R|Cooper Bussmann GMC 2 R|Cooper Bussmann GMC2R|Cooper Bussmann GMC-2-R|Cooper Bussmann North America Elect GMC 2 R|Cooper Bussmann North America Elect GMC2R|Cooper Bussmann North America Elect GMC-2-R|Eaton Busmann GMC 2 R|Eaton Busmann GMC2R|Eaton
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712642873 / 00051712642873
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$11.10 (Per 5)
Resources
Images
 
 
GMC2R - Large Image
 
GMC2R - Small Image
 
GMC2R - Large Image
 
GMC2R - Large Image
 
GMC2R - Large Image
Attachments
 
 
GMC2R - Specification Sheet
 
GMC2R - Specification Sheet
Brochures
 
 
GMC2R - Brochure
 
GMC2R - Brochure
 
GMC2R - Brochure
 
GMC2R - Brochure
Other Links
 
 
GMC2R - Other
 
GMC2R - Other
Features
Voltage Rating
250 V ac
amperage rating
Electronic Circuits
connection
Non-Indicating
Current Rating
2 A
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
100 A @ 125 V ac;10000 A @ 250 V ac
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Open Office, Retail
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Diameter
5.2 mm
Overall Length
0.5 in;20 mm
Descriptions
Product Type
Fuse
Description
2A 250V MED TD GLASS FUSE
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant
Short Description
2 A, 250 VAC, Time Delay Fuse
extra long description
EFSE GMC-2-R GMC 2A BUSS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
60 min @ 135%;2 min @ 200 %
element
Non-Indicating
type of indicators
Non-Indicating
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A)
package quantity
5 CT
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMC-2-R
sub brand
Open Office, Retail
GTIN
00051712642873
UPC
051712642873
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
Application
Electronic Circuits
You must have an account to view stock levels
These alternate items can be purchased instead of GMC2R.
Jump To:

Similar Items

Similar items are close alternatives to GMC2R, though they may not be 100% alike.

00517121432339|0005171|00517121432339|51712143233|43233|GMC2A|Buss Bussman GMC2A...
  • Our Part #: GMC2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMC-2A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
GMC2A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.