GMA500R - 500MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)
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
GMA500R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-500-R
Description
500MA 250V Fa 5X20MM Glass Fuse
00051712647991|0051712|051712647991|05171264799|64799|Gma 500 R|GMA500R|Gma-500-R|Gma 500MA Buss Fuse|Bussman Gma 500 R|Bussman GMA500R|Bussman Gma-500-R|Bussmann Division Gma 500 R|Bussmann Division GMA500R|Bussmann Division Gma-500-R|Bussmann Gma 500 R|Bussmann GMA500R|Bussmann Gma-500-R|Cooper Bussmann Gma 500 R|Cooper Bussmann GMA500R|Cooper Bussmann Gma-500-R|Cooper Bussmann North America Elect Gma 500 R|Cooper Bussmann North America Elect GMA500R|Cooper Bussmann North America Elect Gma-500-R|Eaton Bu
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647991 / 00051712647991
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Images
 
 
GMA500R - Large Image
 
GMA500R - Small Image
 
GMA500R - Large Image
 
GMA500R - Large Image
 
GMA500R - Large Image
 
GMA500R - Large Image
Attachments
 
 
GMA500R - Specification Sheet
 
GMA500R - Specification Sheet
 
GMA500R - Specification Sheet
 
GMA500R - Specification Sheet
Brochures
 
 
GMA500R - Brochure
 
GMA500R - Brochure
 
GMA500R - Brochure
 
GMA500R - Brochure
Other Links
 
 
GMA500R - Other
 
GMA500R - Other
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Controls
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Long Description
00051712647991|0051712|051712647991|05171264799|64799|GMA 500 R|GMA500R|GMA-500-R|GMA 500mA BUSS FUSE|BUSSMAN GMA 500 R|BUSSMAN GMA500R|BUSSMAN GMA-500-R|BUSSMANN DIVISION GMA 500 R|BUSSMANN DIVISION GMA500R|BUSSMANN DIVISION GMA-500-R|BUSSMANN GMA 500 R|BUSSMANN GMA500R|BUSSMANN GMA-500-R|Cooper Bussmann GMA 500 R|Cooper Bussmann GMA500R|Cooper Bussmann GMA-500-R|Cooper Bussmann North America Elect GMA 500 R|Cooper Bussmann North America Elect GMA500R|Cooper Bussmann North America Elect GMA-500-R|Eaton Bu
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Description
500MA 250V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-500-R GMA 500mA BUSS FUSE
Product Type
Gma 500MA Buss Fuse
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
Manufacturers Part Number
GMA-500-R
GTIN
00051712647991
UPC
051712647991
Taxonomies, Classifications, and Categories
Type
Electronic, Fast Acting
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA500R.
Jump To:

Similar Items

Similar items are close alternatives to GMA500R, though they may not be 100% alike.

Gma 500MA Buss Fuse
  • Our Part #: GMA500MA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMA-500MA
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.70) ·
GMA500MA - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat