GMA2A - 2A 250V Fa 5X20MM Glass Fuse

Cooper Bussmann North America

  • $1.95 (Each)
  • $1.95 (Each)

  • $9.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA2A
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMA-2A
Description
2A 250V Fa 5X20MM Glass Fuse
Buss Gma-2A Ul Fast Acting 5MM Glas
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716673 / 00051712716673
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$9.75 (Per 5)
Resources
Images
 
 
GMA2A - Small Image
 
GMA2A - Large Image
Brochures
 
 
GMA2A - Brochure
Other Links
 
 
GMA2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
amperage rating
2 AMP
Voltage Rating
250 VAC
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Description
2A 250V FA 5X20MM GLASS FUSE
Product Type
Ul Fast Acting 5MM Glass Fuse 2a
Long Description
BUSS GMA-2A UL Fast Acting 5mm Glas
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
GMA-2A
GTIN
00051712716673
UPC
051712716673
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA2A.
Jump To:

Similar Items

Similar items are close alternatives to GMA2A, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule...
  • Our Part #: GMA2R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA2R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.65) ·
GMA2R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat