GMA15R - 15A 125V Fa 5X20MM Glass Fuse

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $15.10 (Per 5)
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
GMA15R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-15-R
Description
15A 125V Fa 5X20MM Glass Fuse
Eaton Gma Series Fast-Acting Fuse, 15A, 125 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647878 / 5027590157605 / 00051712647878
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$15.10 (Per 5)
Resources
Images
 
 
GMA15R - Small Image
 
GMA15R - Large Image
 
GMA15R - Large Image
 
GMA15R - Large Image
Attachments
 
 
GMA15R - Specification Sheet
Other Links
 
 
GMA15R - Other
 
GMA15R - Other
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
125 Vac, 32 Vdc
amperage rating
15 A
interrupt rating
150 AIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
15A 125V FA 5X20MM GLASS FUSE
Product Type
Gma 15A Buss Fuse
Features
Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available
extra long description
BUSS GMA-15-R GMA 15A BUSS FUSE
Long Description
Eaton GMA Series Fast-acting fuse, 15A, 125 Vac, 32 Vdc
Special Features
Low Breaking Capacity, Interrupt Rating 150 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
X X 0.7874 IN
Response Time
60 min at 135%, 2 min at 200%
Manufacturer Information
Manufacturers Part Number
GMA-15-R
Brand
Eaton Bussmann series
GTIN
00051712647878
UPC
051712647878
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat