GMA10A - 10A 125V Fa 5X20MM Glass Fuse

Cooper Bussmann North America

  • $2.00 (Each)
  • $2.00 (Each)

  • $10.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GMA10A
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
GMA-10A
Description
10A 125V Fa 5X20MM Glass Fuse
Buss Gma-10A Ul Fast Acting 5MM Gla
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712716727 / 00051712716727
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$10.00 (Per 5)
Resources
Images
 
 
GMA10A - Small Image
 
GMA10A - Large Image
Brochures
 
 
GMA10A - Brochure
Other Links
 
 
GMA10A - Other
Features
amperage rating
10 Amp
Voltage Rating
125 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Descriptions
Product Type
Ul Fast Acting 5MM Glass Fuse 10a
Description
10A 125V FA 5X20MM GLASS FUSE
Long Description
BUSS GMA-10A UL Fast Acting 5mm Gla
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 2 Min Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-10A
Brand
Cooper Bussmann North America
GTIN
00051712716727
UPC
051712716727
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
You must have an account to view stock levels

* All prices subject to change.