GDB5A - 5A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $5.62 (Each)
  • $5.62 (Each)

  • $28.10 (Per 5)

In-Stock: 142 available at other locations ( find a store with stock)
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
GDB5A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-5A
Description
5A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431835 / 00051712431835
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.62 (Each)
Standard Packaging
$28.10 (Per 5)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
0
All Stores
142
Resources
Images
 
 
GDB5A - Large Image
 
GDB5A - Small Image
 
GDB5A - Large Image
 
GDB5A - Large Image
 
GDB5A - Large Image
Attachments
 
 
GDB5A - Specification Sheet
Brochures
 
 
GDB5A - Brochure
Other Links
 
 
GDB5A - Other
 
GDB5A - Other
 
GDB5A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ferrule
Current Rating
5 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
50 A @ (50 Hz) V ac
amperage rating
5
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
5A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Short Description
5 A, 250 VAC, Fast Acting Fuse
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Special Features
Low Breaking Capacity, Interrupt Rating 50 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
extra long description
EFSE GDB-5A BUSS SMALL DIMENSION FU
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109
package quantity
5 CT;1 PK
dimensions
X X 0.7874 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
GDB-5A
GTIN
00051712431835
UPC
051712431835
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
VDE,RoHS Compliant,CE Marked,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 142

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
New Orleans
5 View Store
These alternate items can be purchased instead of GDB5A.
Jump To:

Similar Items

Similar items are close alternatives to GDB5A, though they may not be 100% alike.

Fast-Acting 5X20 Glass Body 5A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse D...
  • MFR Part #: 217005P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
217005 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat