GDB4A - 4A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $4.49 (Each)
  • $4.49 (Each)

  • $22.45 (Per 5)
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
GDB4A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-4A
Description
4A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431828 / 00051712431828
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$22.45 (Per 5)
Resources
Images
 
 
GDB4A - Small Image
 
GDB4A - Large Image
 
GDB4A - Large Image
 
GDB4A - Large Image
Attachments
 
 
GDB4A - Specification Sheet
Other Links
 
 
GDB4A - Other
 
GDB4A - Other
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
250 Vac or less, 32 Vdc (self certified)
amperage rating
4 A
interrupt rating
40 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
4A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Buss Small Dimension Fuse
Long Description
Eaton GDB Series Fast-acting fuse, 4A, 250 Vac or less, 32 Vdc (self certified)
extra long description
BUSS GDB-4A BUSS SMALL DIMENSION FU
Special Features
Low Breaking Capacity, Interrupt Rating 40 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Additional Information
dimensions
0.7874 IN X 0.1969 IN X 0.1969 IN
Manufacturer Information
Manufacturers Part Number
GDB-4A
Brand
Eaton
GTIN
00051712431828
UPC
051712431828
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
standard
VDE,CCC Marked,RoHS Compliant,CE Marked
Frequency Rating
50
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GDB4A.
Jump To:

Similar Items

Similar items are close alternatives to GDB4A, though they may not be 100% alike.

Fast-Acting 5X20 Glass Body 4A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse D...
  • Our Part #: 217004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 217004P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
217004 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat