GDB250MA - 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $21.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GDB250MA
Manufacturer
Eaton
Manufacturer's Part Number
GDB-250MA
Description
250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431705 / 00051712431705
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$21.85 (Per 5)
Resources
Images
 
 
GDB250MA - Small Image
 
GDB250MA - Large Image
 
GDB250MA - Large Image
 
GDB250MA - Large Image
Attachments
 
 
GDB250MA - Specification Sheet
Brochures
 
 
GDB250MA - Brochure
Other Links
 
 
GDB250MA - Other
 
GDB250MA - Other
 
GDB250MA - Other
Features
Voltage Rating
250 Vac or less, 32 Vdc (self certified)
amperage rating
0.250A
interrupt rating
35 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
250V FA LOW-BREAK IEC GLASS FUSE
Long Description
Eaton GDB Series Fast-acting fuse, 0.250A, 250 Vac or less, 32 Vdc (self certified)
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Buss Small Dimension Fuse
extra long description
EFSE GDB-250MA BUSS SMALL DIMENSION
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Additional Information
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDB-250MA
Brand
Eaton
GTIN
00051712431705
UPC
051712431705
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50
standard
VDE,CE Marked,CCC Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels

* All prices subject to change.