GDA6.3A - Buss Small Dim Fuse

Eaton

  • $9.05 (Each)
  • $9.05 (Each)

  • $45.25 (Per 5)
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
GDA6.3A
Manufacturer
Eaton
Manufacturer's Part Number
GDA-6.3A
Description
Buss Small Dim Fuse
Eaton Gda Series Fast-Acting Fuse 6.30A, 250 Vac, 32 VDC (Self Certified), Gda-6-3a
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712431378 / 00051712431378
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.05 (Each)
Carton
$45.25 (Per 5)
Resources
Images
 
 
GDA6.3A - Small Image
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
Attachments
 
 
GDA6.3A - Specification Sheet
Other Links
 
 
GDA6.3A - Other
 
GDA6.3A - Other
 
GDA6.3A - Other
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
Nickel-plated brass end cap constructionCeramic tube
interrupt rating
1.5 kAIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
6.30A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
BUSS SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or
extra long description
BUSS GDA-6.3A BUSS SMALL DIMENSION
Long Description
Eaton GDA Series Fast-acting fuse 6.30A, 250 Vac, 32 Vdc (self certified), GDA-6-3A
Special Features
High Breaking Capacity, Interrupt Rating 1500 Amp at 250 Vac, Material Ceramic Tube, Nickel Plated Brass Endcap
Additional Information
dimensions
0.2047 IN X 0.2047 IN X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDA-6.3A
Brand
Eaton Bussmann series
GTIN
00051712431378
UPC
051712431378
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CE Marked,CCC Marked
Frequency Rating
50 HZ
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat