GBB12R - 12A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse

Eaton

  • $49.33 (Each)
  • $49.33 (Each)

  • $246.65 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GBB12R
Manufacturer
Eaton
Manufacturer's Part Number
GBB-12-R
Description
12A 250VAC/125VDC Vfa 1/4X1-1/4" Rohs Fuse
Eaton GBB Series Very Fast-Acting Fuse, 1A, 250 Vac, 125 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712549899 / 5027590246774 / 00051712549899
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.33 (Each)
Carton
$246.65 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
GBB12R - Large Image
 
GBB12R - Large Image
 
GBB12R - Large Image
 
GBB12R - Small Image
Attachments
 
 
GBB12R - Specification Sheet
Brochures
 
 
GBB12R - Brochure
Other Links
 
 
GBB12R - Other
 
GBB12R - Other
 
GBB12R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
12
interrupt rating
200 AIC at 250 Vac10 kAIC at 125 Vac/dc
Voltage Rating
250 VAC, 125 VDC
Material
Nickel-plated brass end cap constructionCeramic tube
connection
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
12A 250VAC/125VDC VFA 1/4X1-1/4" ROHS FUSE
Product Type
GBB 12A Buss Fa 5-In Box -R
Features
Very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of sensitive electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton's GBB very fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of sensitive electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, b
extra long description
EFSE GBB-12-R GBB 12A BUSS FA 5-IN
Long Description
Eaton GBB Series Very fast-acting fuse, 1A, 250 Vac, 125 Vdc
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
2 min at 150%, 1 sec at 250%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GBB-12-R
Brand
Eaton Bussmann series
GTIN
00051712549899
UPC
051712549899
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Very fast-acting fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
21 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat