GBA112 - 1-1/2A 125VAC Fa Id Migdet Fuse

Eaton

  • $50.82 (Each)
  • $50.82 (Each)

  • $254.10 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GBA112
Manufacturer
Eaton
Manufacturer's Part Number
GBA-1-1/2
Description
1-1/2A 125VAC Fa Id Migdet Fuse
Eaton Gba Series Fast-Acting Pin Indication Fuse 1.50A, 125V, Gba-1-1-2
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712714723 / 5027590411646 / 00051712714723
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.82 (Each)
Carton
$254.10 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
GBA112 - Small Image
 
GBA112 - Large Image
 
GBA112 - Large Image
 
GBA112 - Large Image
Attachments
 
 
GBA112 - Specification Sheet
Other Links
 
 
GBA112 - Other
 
GBA112 - Other
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
125 V
amperage rating
1.50 A
interrupt rating
10 kAIC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcapFiber tubeRed indicating pin
Descriptions
Product Type
Buss Small Dimension Fuse Indicating
extra long description
BUSS GBA-1-1/2 BUSS SMALL DIMENSION
Description
1-1/2A 125VAC FA ID MIGDET FUSE
Features
Eaton’s GLD and GBA series are ¼” x 1-1/4” pin-indicating cartridge fuses designed to UL 248-14 for overcurrent protection in electronic circuits. These fuses offer visual indication when opened to provide end users easy visual indication for rapid troubleshooting. The GLD & GBA can be installed in specific Bussmann series panel mount fuse holders and fuse blocks that support the visual pin-indication.
Long Description
Eaton GBA Series Fast-acting Pin Indication fuse 1.50A, 125V, GBA-1-1-2
Additional Information
dimensions
0.2500 IN X 0.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
GBA-1-1/2
Brand
Eaton
GTIN
00051712714723
UPC
051712714723
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Indicating fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
35 View Store

A-L

Location Stock Available
Bentonville
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat