FWX35A - 250V Semiconduct Fuse

Eaton

  • $344.63 (Each)
  • $344.63 (Each)

  • $1,723.15 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FWX35A
Manufacturer
Eaton
Manufacturer's Part Number
FWX35A
Description
250V Semiconduct Fuse
Eaton Bussmann Series FWX High Speed Fuse, 600V, 35A RMS, 200 Kaic Vac, 50 Kaic At 250 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
051712150477 / 00051712150477
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.63 (Each)
Carton
$1,723.15 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
FWX35A - Small Image
 
FWX35A - Large Image
 
FWX35A - Large Image
 
FWX35A - Large Image
 
FWX35A - Large Image
Attachments
 
 
FWX35A - Specification Sheet
Tech Bulletins
 
 
FWX35A - Tech Bulletin
Other Links
 
 
FWX35A - Other
 
FWX35A - Other
 
FWX35A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35A RMS
interrupt rating
50 kAIC at 250 Vdc200 kAIC Vac
Voltage Rating
600 V
connection
Blade End X Blade End
Dimensions and Weight
Size
0.81 In Diameter X 3.19 In Length
Descriptions
Product Type
Buss High Speed Fuse
Description
250V SEMICONDUCT FUSE
Long Description
Eaton Bussmann series FWX high speed fuse, 600V, 35A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
Special Features
Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
extra long description
BUSS FWX-35A BUSS HIGH SPEED FUSE
Features
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Additional Information
dimensions
3.4400 IN X 0.9100 IN X 0.8900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FWX35A
GTIN
00051712150477
UPC
051712150477
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
High speed fuse
Packaging
Weight per each
0.15
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
Stud, Flush
standard
UL Recognized,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat