FRSR600 - 600A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $845.79 (Each)
  • $845.79 (Each)

In-Stock: 248 available at other locations ( find a store with stock)
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
FRSR600
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-600
Description
600A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 600 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508568 / 00051712508568
Weight per unit
3.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$845.79 (Each)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
248
Resources
Images
 
 
FRSR600 - Small Image
 
FRSR600 - Large Image
 
FRSR600 - Large Image
 
FRSR600 - Large Image
 
FRSR600 - Large Image
Attachments
 
 
FRSR600 - Specification Sheet
Tech Bulletins
 
 
FRSR600 - Tech Bulletin
Other Links
 
 
FRSR600 - Other
 
FRSR600 - Other
 
FRSR600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
600
Connection
Blade End X Blade End
Interrupt Rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
2.88 In Diameter X 13.38 In Length
Descriptions
Description
600A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
BUS FRS-R-600 FUSETRON DUAL ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 600 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Product Type
Fusetron Dual Element Fuse Class RK5
Special Features
Renewable
Additional Information
Dimensions
13.3800 IN X 2.8800 IN X 2.8800 IN
Element
Dual
Fuse Class
Class RK5
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRS-R-600
GTIN
00051712508568
UPC
051712508568
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.62
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 248

Location search:

Greater Houston RDC Area

Location Stock Available
Conroe
6 View Store
Stafford
4 View Store
These alternate items can be purchased instead of FRSR600.
Jump To:

Similar Items

Similar items are close alternatives to FRSR600, though they may not be 100% alike.

Cross Referenced

These items are similar to FRSR600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-600 Eaton Bussmann 00051712508568
FLSR-600 SSAC 00079458170986
FLSR.600 SSAC 00079458000931
TRS600R Mersen 00782001749309

* All prices subject to change.

Begin Live Chat