FRSR4 - 4A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $39.01 (Each)
  • $39.01 (Each)

  • $390.10 (Per 10)

In-Stock: 25 available at other locations ( find a store with stock)
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
FRSR4
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-4
Description
4A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 4 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508209 / 00051712508209
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.01 (Each)
Carton
$390.10 (Per 10)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
25
Resources
Attachments
 
 
FRSR4 - Specification Sheet
Tech Bulletins
 
 
FRSR4 - Tech Bulletin
Images
 
 
FRSR4 - Small Image
 
FRSR4 - Large Image
 
FRSR4 - Large Image
 
FRSR4 - Large Image
 
FRSR4 - Video
Other Links
 
 
FRSR4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
4 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
amperage rating
4
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
4A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 4 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.14 lb
Features
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 4 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-4 FUSETRON DUAL ELEMENT
Special Features
Renewable
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Connection Type
Ferrule End x Ferrule End
Response Time
10 s @ 500%
Made in USA
yes
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-4
GTIN
00051712508209
UPC
051712508209
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store
West Monroe
15 View Store

A-L

Location Stock Available
Arlington Branch
9 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FRSR4.
Jump To:

Similar Items

Similar items are close alternatives to FRSR4, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • MFR Part #: ECSR4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($386.30) ·
ECSR4 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$38.63

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 4A Ferrule Tri-Onic®
  • MFR Part #: TRS4R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.98) ·
TRS4R - Mersen Fuses

Check local availability

Total Availability: In Stock

Book Price

$19.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-4 Eaton Bussmann 00051712508209
FLSR-4 SSAC 00079458170535
TRS4R Mersen 00782001748715

* All prices subject to change.

Begin Live Chat