FRSR1.10 - 1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $150.89 (Each)
  • $150.89 (Each)

  • $1,508.90 (Per 10)
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
FRSR1.10
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-1/10
Description
1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 0.01 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508001 / 00051712508001
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.89 (Each)
Standard Packaging
$1,508.90 (Per 10)
Resources
Images
 
 
FRSR1.10 - Small Image
 
FRSR1.10 - Large Image
 
FRSR1.10 - Large Image
 
FRSR1.10 - Video
Attachments
 
 
FRSR1.10 - Specification Sheet
Tech Bulletins
 
 
FRSR1.10 - Tech Bulletin
Other Links
 
 
FRSR1.10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
amperage rating
0.01
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Description
1/10A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Product Type
Fusetron Dual Element Fuse Class RK5
extra long description
BUSS FRS-R-1/10 FUSETRON DUAL ELEME
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 0.01 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class RK5
element
Dual
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-1/10
GTIN
00051712508001
UPC
051712508001
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR1.10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FRSR1.10.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-110
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,508.90) ·
FRSR110 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to FRSR1.10, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR110
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($208.15) ·
ECSR110 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$208.15

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-110
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,508.90) ·
FRSR110 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to FRSR1.10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-110 Eaton Bussmann 00051712508445
FRSR110 Eaton Bussmann 00051712508001
FLSR-1/10 SSAC 00079458170115
FLSR-100 SSAC 00079458170825
FLSR-110 SSAC 00079458170832
TRS1/10R Mersen 00782001749149

* All prices subject to change.

Begin Live Chat